missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Silicone Rings for Screw Thread Glass Joints

For use with Quickfit™ glass screw threads

Brand:  Quickfit QR28/6

Code : NEW

Additional Details : Weight : 0.04000kg

 View more versions of this product

Product Code. 11302085

  • £71.15 / Pack of 10
Estimated Shipment: 13-09-2024
to see stock.
Add to basket

Description

Description

For use with Quickfit™ glass screwthreads

  • For use with Quickfit™ glass screwthreads
  • Melamine screwcaps with aperture at the top
  • Silicone rubber rings with PTFE washers
To determine what components are required: i) Check the size of the glass screwthread (size designation refers to O.D. of thread in mm) ii) Check the O.D. of the sampling tube, thermometer, probe etc. that is to be passed through the screwcap iii) Remember to order relevant cap, washer and ring separately
Specifications

Specifications

Silicone Rubber Ring
Thread size: 28mm
Silicone
6 to 7mm
For Use with Quickfit Glass Screw threads
10 Pack
Quickfit™ glass screw threads
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers