missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Silicone Rings for Screw Thread Glass Joints
For use with Quickfit™ glass screw threads
Brand: Quickfit QR18/7
27.95 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 01
Additional Details : Weight : 0.01080kg
Description
For use with Quickfit™ glass screwthreads
- For use with Quickfit™ glass screwthreads
- Melamine screwcaps with aperture at the top
- Silicone rubber rings with PTFE washers
Specifications
Diameter through cap: 7 to 8.5mm; Thread size: 18mm | |
Thread size: 18mm | |
Silicone | |
7 to 8.5 mm |
Silicone Rubber Ring | |
10/Pk. | |
Quickfit™ Glass screw threads |