missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Straight Air/Stream Inlet Tube
Introduce gases with precision. QuickFit™ straight air/steam inlet tube with ground glass cone upper end to connect with QuickFit™ sockets and lower end left plain for cutting to needed size.
£29.60 - £34.80
Specifications
Product Type | Air/Steam Inlet |
---|---|
Material | Borosilicate Glass |
For Use With | Quickfit™ assemblies |
For Use With (Application) | Designed for introducing gases |
Shape | Straight |
Product Code | Brand | Cone Size | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cone Size | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
12018371
|
Quickfit
MF15/3 |
24/29 | 10.4 mm |
£29.60
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
10666655
|
Quickfit
MF15/2 |
19/26 | 10.4 mm |
£34.80
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
11352045
|
Quickfit
MF15/1 |
14/23 | 7.4 mm |
£30.15
Each |
Estimated Shipment: 18-11-2024
Log in to see stock. |
||||
Description
- Designed for introducing gases etc. into Quickfit™ assemblies
- Stem with integral ground glass cone to fit Quickfit™ sockets
- Lower end of tube is left plain for Glassblower to cut to length and draw to jet
Specifications
Air/Steam Inlet | |
Quickfit™ assemblies | |
Straight |
Borosilicate Glass | |
Designed for introducing gases |