Learn More
Contec™ Quiltec™ I Wipes
Clean interior surfaces, tools, or products. Quiltec™ I Wipes offer an extremely high sorptive capacity. These durable polyester wipes are ideal for cleanroom applications.
Brand: Contec™ QT1-1212B/100
77.65 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 10.93500kg
Description
Clean interior surfaces, tools, or products. Quiltec™ I Wipes offer an extremely high sorptive capacity. These durable polyester wipes are ideal for cleanroom applications.
- These sealed-edge wipes offer an extremely high sorptive capacity. Two layers of quilted polyester fabric are laser-cut and sealed together to create pockets where additional fluid can be trapped.
- Two-ply quilted polyester construction creates durable wiper with exceptional absorbency—absorbs more than twice the capacity of a single-layer wiper
- Extremely low in both particles and fibers—ideal for interior surface cleaning of process tools, wiping down products, or general-purpose cleaning
Specifications
Cleanroom Wipe | |
30 cm | |
30 cm | |
Not Autoclavable | |
Single-use | |
Cleanroom | |
2-ply |
12 in. | |
12 in. | |
Polyester | |
ISO Class 3 and 4 | |
30 x 30 cm (12 x 12 in.) | |
100 Pk. (Bulk) | |
Non-sterile |