Learn More
Sartorius Quintix™ Pro Real-time Level Support Laboratory Balance with EU Type Examination Certificate (France Only)
Quintix™ Pro laboratory balances are not just about meeting your expectations but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.
Brand: Sartorius QTX1203IRU-1CFR
Additional Details : Weight : 8.10000kg
Description
- Enhance the user experience with new premium features.
- Offering a wide range of use in different environments and applications.
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench.
- Motorized automatic leveling
Specifications
D-sub Connector, 9-pin | |
Touchscreen | |
Conformity-assessed Balance with EU Type Examination Certificate Only for France | |
Quintix Pro Balance | |
Balance |
1200 g | |
1 mg | |
Real-time Level Support | |
≤ 1.0 s | |
100 to 240 VAC (± 10%) 50 to 60 Hz 0.2 A |