missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quintix™ Pro Real-time Level Support Laboratory Balance with EU Type Examination Certificate (France Only)
Quintix™ Pro laboratory balances are not just about meeting your expectations but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.
£3440.00 - £5420.00
Specifications
Connection Type | D-sub Connector, 9-pin |
---|---|
Display Type | Touchscreen |
Readability | 1 mg |
Includes | Conformity-assessed Balance with EU Type Examination Certificate Only for France |
Leveling | Real-time Level Support |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
18082154
|
Sartorius
QTX1503IRU-1CFR |
1500 g |
£5420.00
Each |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18022174
|
Sartorius
QTX1203IRU-1CFR |
1200 g |
£5160.00
Each |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18032224
|
Sartorius
QTX423IRU-1CFR |
420 g |
£3870.00
Each |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18042214
|
Sartorius
QTX323IRU-1CFR |
320 g |
£3440.00
Each |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18012194
|
Sartorius
QTX623IRU-1CFR |
620 g |
£4300.00
Each |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Enhance the user experience with new premium features.
- Offering a wide range of use in different environments and applications.
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench.
- Motorized automatic leveling
Specifications
D-sub Connector, 9-pin | |
1 mg | |
Real-time Level Support | |
≤ 1.0 s | |
100 to 240 VAC (± 10%) 50 to 60 Hz 0.2 A |
Touchscreen | |
Conformity-assessed Balance with EU Type Examination Certificate Only for France | |
Quintix Pro Balance | |
Balance |