missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ R10000 Series Ribbon for M7 Printers
Featuring a 5-second 'drop and click' supply change, this smear-proof M7 printer ribbon needs no threading or calibration. Its super-tough construction makes it ideal for outdoor and industrial use.
Brand: Brady™ 173194
This item is not returnable.
View return policy
Description
- Ideal for marking pipes and valves, facility safety and compliance ID and general ID
- Offers strong solvent and scratch resistance, plus high-performance images
- Self-contained M7 printer ribbon cartridges insert straight into the printer with ease
Specifications
Printer Ribbon | |
Brady M710 Printer, BMP71 Label Printer | |
150 ft. | |
150 ft. x 2 in. | |
Non-sterile | |
1.41 kg |
Yellow | |
Resin | |
5 cm | |
Not Autoclavable | |
Cartridge, Ribbon | |
M7-R10000-YL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction