missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ R10000 Series Ribbon for M7 Printers
Featuring a 5-second 'drop and click' supply change, this smear-proof M7 printer ribbon needs no threading or calibration. Its super-tough construction makes it ideal for outdoor and industrial use.
£139.80 - £158.00
Specifications
Product Type | Printer Ribbon |
---|---|
For Use With (Equipment) | Brady M710 Printer, BMP71 Label Printer |
Material | Resin |
Length (English) | 150 ft. |
Width (Metric) | 5 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17808804
|
Brady™
173195 |
White |
£158.00
Each |
In Stock
Log in to see stock. |
|||||
17891489
|
Brady™
173198 |
Blue |
£139.80
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17838764
|
Brady™
173194 |
Yellow |
£158.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
17878764
|
Brady™
173197 |
Green |
£158.00
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
Description
- Ideal for marking pipes and valves, facility safety and compliance ID and general ID
- Offers strong solvent and scratch resistance, plus high-performance images
- Self-contained M7 printer ribbon cartridges insert straight into the printer with ease
Specifications
Printer Ribbon | |
Resin | |
5 cm | |
Not Autoclavable | |
Cartridge, Ribbon |
Brady M710 Printer, BMP71 Label Printer | |
150 ft. | |
150 ft. x 2 in. | |
Non-sterile |