missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Rack for Cryoboxes
Wesbart Front Access Horizontal Racks are used to store cryoboxes.
Brand: Wesbart™
Additional Details : Weight : 5.00000kg
Description
- Horizontal rack
- Front loading
- Sold complete with trays.
- Rack suitable to hold cryoboxes
Specifications
Freezer Rack | |
Autoclavable | |
Boxes (2 in.) | |
Rectangular | |
Non-sterile | |
6 | |
339 mm |
Aluminum Storage Rack | |
Silver | |
4 x 6 | |
Yes | |
Freezers | |
560 x 140 x 339 mm | |
560 mm |