missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Rack for Cryoboxes
Wesbart Front Access Horizontal Racks are used to store cryoboxes.
£71.50 - £266.00
Specifications
Product Type | Freezer Rack |
---|---|
Description | Aluminum Storage Rack |
Autoclavable | Autoclavable |
Shape | Rectangular |
Stackable | Yes |
Product Code | Brand | Dimensions (L x W x H) | No. of Racks | Positions | Holds | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | No. of Racks | Positions | Holds | Price | Quantity & Availability | ||
16464839
|
Wesbart™
AH274/5T |
290 x 145 x 295 mm | 5 | 4 x 5 | Boxes (2 in.) |
£150.00
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||
16606752
|
Wesbart™
AH039/5NMT |
560 x 140 x 290 mm | 5 | 4 x 5 | Boxes (2 in.) |
£206.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
15350255
|
Wesbart™
AH073/6NMT |
560 x 140 x 339 mm | 6 | 4 x 6 | Boxes (2 in.) |
£205.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
16454839
|
Wesbart™
AH179/7UTSS |
560 x 140 x 415 mm | 7 | 4 x 7 | Boxes (2 in.) |
£266.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
17149708
|
Wesbart™
BH248/8T |
560 x 140 x 450 mm | 8 | 4 x 8 | Boxes (2 in.) |
£225.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
16699343
|
Wesbart™
AH506/3T |
560 x 140 x 235 mm | 3 | 3 x 4 | Boxes (3 in.) |
£121.00
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||
16665294
|
Wesbart™
AH506/2T |
560 x 142 x 235 mm | 2 | 2 x 8 | Boxes (4 in.) |
£95.65
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||
16524120
|
Wesbart™
BH115/2NM |
685 x 140 x 287 mm | 2 | 2 x 10 | Boxes (4 in.) |
£71.50
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||
Description
- Horizontal rack
- Front loading
- Sold complete with trays.
- Rack suitable to hold cryoboxes
Specifications
Freezer Rack | |
Autoclavable | |
Yes | |
Freezers |
Aluminum Storage Rack | |
Rectangular | |
Non-sterile |