missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Rack for Cryoboxes
Wesbart Front Access Horizontal Racks are used to store cryoboxes.
Brand: Wesbart™ BH248/8T
Additional Details : Weight : 0.10000kg
Description
- Horizontal rack
- Front loading
- Sold complete with trays.
- Rack suitable to hold cryoboxes
Specifications
Freezer Rack | |
Autoclavable | |
4 x 8 | |
Yes | |
Freezers | |
560 x 140 x 450 mm |
Aluminum Storage Rack | |
Boxes (2 in.) | |
Rectangular | |
Non-sterile | |
8 |