missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Rack for Cryoboxes
Wesbart Front Access Horizontal Racks are used to store cryoboxes.
Brand: Wesbart™ AH506/2T
Additional Details : Weight : 2.10000kg
Description
- Horizontal rack
- Front loading
- Sold complete with trays.
- Rack suitable to hold cryoboxes
Specifications
Freezer Rack | |
Autoclavable | |
Boxes (4 in.) | |
Rectangular | |
Non-sterile | |
Freezers | |
560 x 142 x 235 mm |
Aluminum Storage Rack | |
Silver | |
2 x 8 | |
Yes | |
Store Loose Items | |
2 | |
235 mm |