Learn More
Thermo Scientific™ Racks for Matrix™ 2D Barcoded Storage Tubes



Create custom arrays with these empty ANSI-format tube storage racks with lid. Compatible with automated systems, rack features locking lid to secure samples.
£51.55 - £240.00
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||||
10553435
![]() |
Thermo Scientific™
4890 |
Barcoded Latch Rack | Tubes (1.4 mL) |
£240.00
Pack of 10 |
In Stock
Log in to see stock. |
||||||
10513055
![]() |
Thermo Scientific™
4896 |
Barcoded Latch Rack | Tubes (0.75 mL) |
£239.00
Pack of 10 |
In Stock
Log in to see stock. |
||||||
11942161
|
Thermo Scientific™
4901 |
Latch Rack Lid | Matrix Tubes (0.75 mL) | N/A | N/A | N/A | |||||
10680214
![]() ![]() |
Thermo Scientific™
4897 |
Barcoded Latch Rack | Screwtop Tubes (1.0 mL) |
£116.00
Pack of 5 |
In Stock
Log in to see stock. |
||||||
10213773
![]() |
Thermo Scientific™
4900 |
Barcoded Latch Rack | Screwtop Tubes (500 μL) |
£90.00
Pack of 5 |
In Stock
Log in to see stock. |
||||||
11849450
![]() |
Thermo Scientific™
4898 |
Barcoded Latch Rack | Tubes (500 μL) |
£154.00
Pack of 10 |
In Stock
Log in to see stock. |
||||||
10563435
![]() |
Thermo Scientific™
4899 |
Barcoded Latch Rack | Tubes with DuraSeals (500 μL) |
£163.00
Pack of 10 |
In Stock
Log in to see stock. |
||||||
10385303
![]() |
Thermo Scientific™
4893 |
Barcoded Snap Rack | Tubes (1.4 mL) |
£206.00
Pack of 10 |
In Stock
Log in to see stock. |
||||||
10573435
![]() |
Thermo Scientific™
4905 |
Barcoded Latch Rack | Screwtop Tubes (12 mL) |
£51.55
Pack of 4 |
Estimated Shipment: 08-08-2025
Log in to see stock. |
||||||
Description
Create custom arrays with these empty ANSI-format Racks for Thermo Scientific™ Matrix™ 2D Barcoded Storage Tubes. Racks are available in a proprietary, specially designed, stackable microplate format and feature locking lids to secure samples.
Superior Storage Rack Design
- Unlike traditional storage tubes or blocks, Matrix 96-format 2D barcoded storage tubes are available in a proprietary, specially designed, stackable, microplate footprint
Latch Racks to Save Precious Space
- The latch rack design enables manual multichannel pipette access to 2D tubes and eliminates contamination risk with lid design that does not contact the benchtop
- The latch rack lid can be lifted robotically for 2D tube access with automated liquid handling systems and high throughput applications
Snap Rack - For users of traditional polycarbonate racks, Matrix tubes are also available in the Snap Rack. The Snap Rack has an open-bottom design for reading alphanumeric or TrakMates tubes, and is designed to hold samples securely during low-temperature storage and shipping.
Specifications
White | |
Plastic | |
2D Matrix Tubes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.