Learn More
Thermo Scientific™ Racks for Matrix™ 2D Barcoded Storage Tubes

Create custom arrays with these empty ANSI-format tube storage racks with lid. Compatible with automated systems, rack features locking lid to secure samples.
Brand: Thermo Scientific™ 4900
44.63 GBP valid until 2025-06-30
Use promo code "25075" to get your promotional price.
Description
Create custom arrays with these empty ANSI-format Racks for Thermo Scientific™ Matrix™ 2D Barcoded Storage Tubes. Racks are available in a proprietary, specially designed, stackable microplate format and feature locking lids to secure samples.
Superior Storage Rack Design
- Unlike traditional storage tubes or blocks, Matrix 96-format 2D barcoded storage tubes are available in a proprietary, specially designed, stackable, microplate footprint
Latch Racks to Save Precious Space
- The latch rack design enables manual multichannel pipette access to 2D tubes and eliminates contamination risk with lid design that does not contact the benchtop
- The latch rack lid can be lifted robotically for 2D tube access with automated liquid handling systems and high throughput applications
Snap Rack - For users of traditional polycarbonate racks, Matrix tubes are also available in the Snap Rack. The Snap Rack has an open-bottom design for reading alphanumeric or TrakMates tubes, and is designed to hold samples securely during low-temperature storage and shipping.

Specifications
White | |
0.5 mL | |
Screwtop Tubes (500 μL) | |
2D Matrix Tubes | |
0.0169 fl oz. |
Barcoded Latch Rack | |
Plastic | |
5 | |
5 Case |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Thermo Scientific Matrix
Exclusive Discounts on Storage Solutions: Storage Tubes, Equipment and Accessories
Upgrade your lab with top-quality storage consumables and equipment at unbeatable prices.Promo Code: 25075Expires: 2025-06-30
Days
66Hours
8Minutes
25Seconds
32
Your input is important to us. Please complete this form to provide feedback related to the content on this product.