missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RadEye™ G Series Personal Dose Rate Meters

Detect and measure even the smallest change in gamma and dose rate measurements with intrinsically safe Thermo Scientific™ RadEye™ G Series of personal radiation detectors.

Brand:  Thermo Scientific™ 4250676

Code : 50

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10016389

  • £3270.00 / Each
Estimated Shipment: 15-08-2024
to see stock.

Description

Description

Continuously monitor your radiation exposure in any nuclear or radiological emergency. The Thermo Scientific™ RadEye™ G Series of personal radiation detectors provide first responders with quick, reliable gamma and dose rate measurements. These light-weight, handheld Geiger counters detect and measure very low gamma energies; even the smallest change in radiation rates are displayed immediately, while coincidentally occurring fluctuations are suppressed. For hazmat teams investigating potentially explosive atmospheres, intrinsically safe RadEye G models meet the latest ATEX standards.

RadEye G /G-10 instruments are used for gamma surveys from background up to personal safety levels.

  • Applications: High sensitivity to low energy gamma radiation in harsh environments.
  • Audible single pulse indication and finder mode.
  • Menu-driven with an intuitive, easy-to-use format.
  • Incorporates a large energy-compensated Geiger-Mueller tube for the precise dose rate measurement of gamma and X-ray radiation.
  • Intelligent ratemeter algorithm (ADF mode) ensures that even the smallest changes in dose rate are immediately detected, while, at the same time, random fluctuations are effectively suppressed.
  • Low-power-technology components and fully automated self-checks result in minimum maintenance.
  • Equipped with large clear graphic display and audible/visible/vibrating alarms; earphone-output for silent alarming.
  • Removable rubber sleeve for extra protection.
  • All essential functions are easily accessed by users wearing protective gloves.
  • Alarm LED can be seen while instrument is housed in belt holster; also features built-in vibrating alarm.
  • Earphone output for operation in loud environments.
  • Large graphic display with clear prefix and bar graph.
 
RadEye G Personal Dose Rate Meter
Measured quantity: Photon equivalent dose and dose rate, Hx
Energy range: 45keV - 3MeV (according to IEC 60846-1)
Measuring range: 50 μR/h - 10 R/h
Display range starts at 1 μR/h
Sensitivity: Approx. 17 cps/mR/h for photon radiation 660 keV (Cs-137)
Overrange indication: starting at 10 R/h up to 1000 R/h
 
RadEye G-10 Personal Dose Rate Meter
Measured quantity: Ambient equivalent dose and dose rate, H*(10)
Energy range: 50keV - 3MeV (according to IEC 60846-1)
Measuring range: 0.5 μSv/h - 100 mSv/h
Display range starts at 0.01 μSv/h
Sensitivity: Approx. 1.7 s-1/μSv/h for photon radiation 660 keV (Cs-137)
Overrange indication: starting at 100 mSv/h up to 10 Sv/h
PTB™-type tested and approved version available (German version only)
Specifications

Specifications

RadEye G-10 with Red Label
IP 65 according to EN 60529
2 AAA
0.5 μSv/h to 100 mSv/h
up to 10 Sv/h
0.18 kg
900 hr.
H*(10) up to 10 Sv
3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm)
50 keV to 3 MeV in accordance with IEC 60846-1 (incl. angular dependency)
Personal Dose Rate Meter
Energy-compensated Geiger-Mueller tube
For Cs-137 (66 keV): 1.7 cps per μSv/h
H*(10) in Sv and Sv/h
0.41 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers