missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Raised Profile Labels for BBP3X, S3XXX, and i3300 Printers
Engraved Panel Replacement Labels for use with BBP3X, S3XXX, and i3300 Printers.
Brand: Brady™ 118021
Additional Details : Weight : 0.50000kg
Description
- EPREP labels
- Designed for patch panel identification in identifying external push-buttons, switches and internal connection points
Specifications
Not Autoclavable | |
White | |
Polyester (B-593) | |
Non-sterile | |
BBP™30, BBP™31, BBP™33, BBP™35 Multicolor, BBP™37 Multicolor, BradyPrinter i3300, S3000, S3100, and i5300 Industrial Label Printers | |
450 Labels | |
-20°C to +100°C | |
21.6 mm | |
15 mm |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Electrical Labeling, General Identification | |
1 | |
Rectangle | |
0.65 mm | |
45 mm |