missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Raised Profile Labels for BBP3X, S3XXX, and i3300 Printers
Engraved Panel Replacement Labels for use with BBP3X, S3XXX, and i3300 Printers.
£166.00 - £340.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Finish | Gloss |
Material | Polyester (B-593) |
Print Technology | Thermal Transfer |
Product Code | Brand | Color | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
16359021
|
Brady™
118016 |
Red | 12.5 mm | 19.1 mm | 27 mm |
£166.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
15565446
|
Brady™
118021 |
White | 15 mm | 21.6 mm | 45 mm |
£304.00
Pack of 450 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
15735903
|
Brady™
118044 |
Yellow | 25.4 mm | 31.8 mm | 76.2 mm |
£340.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
16438245
|
Brady™
118047 |
White | 63.5 mm | 69.9 mm | 76.2 mm |
£211.00
Pack of 125 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
Description
- EPREP labels
- Designed for patch panel identification in identifying external push-buttons, switches and internal connection points
Specifications
Not Autoclavable | |
Gloss | |
Thermal Transfer | |
Electrical Labeling, General Identification | |
1 | |
-20°C to +100°C |
Permanent Acrylic | |
Polyester (B-593) | |
Non-sterile | |
BBP™30, BBP™31, BBP™33, BBP™35 Multicolor, BBP™37 Multicolor, BradyPrinter i3300, S3000, S3100, and i5300 Industrial Label Printers | |
Rectangle | |
0.65 mm |