missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Ranger 3000 Compact Bench Scale

The multipurpose Ranger 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With seven application modes, Ranger 3000 is the ideal scale to meet many industrial weighing needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger 3000 to a class of its own.

Brand:  Ohaus™ 30031703

552.67 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 13425119

  • £627.00 / Pack of 3

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Ranger 3000 has the largest display in its class and is equipped with checkweighing LEDs and backlit LCD displays which makes it functional in almost any working condition.
  • The most user friendly scale on the market with easy setup that ensures your valuable time is not wasted and you’re working as proficiently as possible.
  • Ranger 3000 produces accurate results within one second and virtually eliminates your wait time and allows you to move at a pace determined by you, not your weighing equipment.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Built-in RS232, optional 2nd RS232, USB, Ethernet
Rechargeable lead acid
FCC, Part 15, Class A; EN61326-1:2006 (Class B)
1.5 kg
0.1 g
R31P3
-10°C to +40°C
kg, lb, g, oz, lb:oz
327 × 311 × 117 mm
225 mm
300 mm
4.2 kg
100/240 V
210 hr. continuous use with 12 hr. recharge time
External
Stainless steel platform, ABS housing
LCD with White Backlight
Mechanical
1 sec.
Ranger™ 3000 Compact Bench Scale
225 x 300 mm
327 mm
311 mm
117 mm
100/240 VAC 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.