Learn More
Ohaus™ Ranger 3000 Compact Bench Scale
The multipurpose Ranger 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With seven application modes, Ranger 3000 is the ideal scale to meet many industrial weighing needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger 3000 to a class of its own.
Brand: Ohaus™ 30031702
508.25 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
- Ranger 3000 has the largest display in its class and is equipped with checkweighing LEDs and backlit LCD displays which makes it functional in almost any working condition.
- The most user friendly scale on the market with easy setup that ensures your valuable time is not wasted and you’re working as proficiently as possible.
- Ranger 3000 produces accurate results within one second and virtually eliminates your wait time and allows you to move at a pace determined by you, not your weighing equipment.
Specifications
Built-in RS232, optional 2nd RS232, USB, Ethernet | |
Rechargeable lead acid | |
FCC, Part 15, Class A; EN61326-1:2006 (Class B) | |
1.5 kg | |
0.05 g | |
R31P1502 | |
-10°C to +40°C | |
kg, lb, g, oz, lb:oz | |
327 × 311 × 117 mm | |
225 mm | |
300 mm | |
4.2 kg | |
100/240 V |
210 hr. continuous use with 12 hr. recharge time | |
External | |
Stainless steel platform, ABS housing | |
LCD with White Backlight | |
Mechanical | |
1 sec. | |
Ranger™ 3000 Compact Bench Scale | |
225 x 300 mm | |
327 mm | |
311 mm | |
117 mm | |
100/240 VAC 50/60 Hz | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.