Learn More
Thermo Scientific™ Reacti-Therm™ Thermometers
Use these thermometers to measure temperature in dry block heaters of Thermo Scientific™ Reacti-Therm™ Heating and Stirring module.
£126.00 - £182.00
Specifications
Type | Thermometer |
---|---|
For Use With (Equipment) | Dry Block Heaters and Other Instruments |
Product Code | Brand | Operating Temperature (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Operating Temperature (Metric) | Price | Quantity & Availability | |||||
11537510
|
Thermo Scientific™
TS-18914 |
0°C to 100°C |
£182.00
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
11547510
|
Thermo Scientific™
TS-18915 |
0°C to 200°C |
£126.00
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
Description
Measure temperature in dry block heaters of the Thermo Scientific™ Reacti-Therm™ Heating and Stirring module and other laboratory equipment using Thermo Scientific™ Reacti-Therm™ Thermometers. The thermometers are mercury-free and alcohol-filled for greater safety. PTFE coating ensures that glass is impervious to corrosive materials. They are available in two different temperature ranges.
Specifications
Thermometer | |
Dry Block Heaters and Other Instruments |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.