missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Reaction Tubes
Manufactured from polypropylene for high chemical and thermal resistance. Greiner Bio-One™ Reaction Tubes withstand temperatures from –80 to +121°C.
Brand: Greiner Bio-One 722201
This item is not returnable.
View return policy
Description
- Free of heavy metals
- Disposable
- Free of detectable DNase/RNase, human DNA and pyrogens
- Autoclavable to 121°C for 20 min.

Specifications
Screw (available separately) | |
2 mL | |
Polypropylene | |
Conical (Self-standing) |
Autoclavable | |
Translucent | |
500/Pk. | |
22,000 x g (Fixed-angle rotor) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One Reaction Tubes > Capacity: 2mL; Cap: Screw
Spot an opportunity for improvement?Share a Content Correction