missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Reaction Tubes

Manufactured from polypropylene for high chemical and thermal resistance. Greiner Bio-One™ Reaction Tubes withstand temperatures from –80 to +121°C.

£126.54 - £493.51

Specifications

Autoclavable Autoclavable
Color Translucent
Material Polypropylene
View More Specs

Products 3
Product Code Brand Capacity (Metric) Max. RCF dimShape Price Quantity & Availability  
Product Code Brand Capacity (Metric) Max. RCF dimShape Price Quantity & Availability  
10788062
View Documents
Greiner Bio-One
667201
0.5 mL 15,000 x g (Fixed-angle rotor) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11826913
View Documents
Greiner Bio-One
616201
1.5 mL 18,000 x g (Fixed-angle rotor)
£126.54
Pack of 500
Estimated Shipment: 10-04-2025
to see stock.
Add to basket
 
11779502
View accessory products View Documents
Greiner Bio-One
722201
2 mL 22,000 x g (Fixed-angle rotor)
£493.51
Pack of 500
Estimated Shipment: 29-04-2025
to see stock.
Add to basket
 
Description

Description

  • Free of heavy metals
  • Disposable
  • Free of detectable DNase/RNase, human DNA and pyrogens
  • Autoclavable to 121°C for 20 min.
Specifications

Specifications

Autoclavable
Translucent
Polypropylene
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Greiner Bio-One Reaction Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.