missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Reaction Tubes

Manufactured from polypropylene for high chemical and thermal resistance. Greiner Bio-One™ Reaction Tubes withstand temperatures from –80 to +121°C.

Brand:  Greiner Bio-One 616201

 View more versions of this product

Product Code. 11826913

  • £126.54 / Pack of 500
Estimated Shipment: 09-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Free of heavy metals
  • Disposable
  • Free of detectable DNase/RNase, human DNA and pyrogens
  • Autoclavable to 121°C  for 20 min.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Attached
1.5 mL
Polypropylene
Conical
Autoclavable
Translucent
500/Pack
18,000 x g (Fixed-angle rotor)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Greiner Bio-One Reaction Tubes > Capacity: 1.5mL; Cap: Attached

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.