missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ Banded Earplugs
Design helps maintain a constant pressure, at a comfortable level, irrespective of head size. 3M E-A-R Banded Earplug – 26dB.
£45.55 - £92.45
Specifications
Color | Orange, Blue |
---|---|
Noise Reduction Rating (NRR) | 26 dB |
Material | Polyurethane |
Product Code | Brand | Product Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | ||||||
11723383
|
3M™
7100089592 |
Banded Ear Plugs |
£92.45
Pack of 10 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
11719315
|
3M™
7100100262 |
Replacement ear tips |
£45.55
20 pairs |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
Description
- Provide reduced pressure and a comfortable seal
- Designed to fit behind-the-head or under-the-chin with minimal contact with clothing
- Flexible band design helps maintain a constant pressure, at a comfortable level, irrespective of head size
- Stylish banded hearing protector
- Innovative flexible band for optimum fit and superior comfort
Specifications
Orange, Blue | |
26 dB | |
Polyurethane |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ E-A-R™ Banded Earplugs