missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Receiving Flask
For use with rotary evaporators
£65.65 - £1420.00
Specifications
Color | Clear |
---|---|
Material | Glass |
Type | Receiving Flask |
Standard Taper Joint Number Center | 35/20 |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
10005791
|
Heidolph™
514-82000-00 |
250 mL |
£65.65
Each |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||||
10660113
|
Heidolph™
514-83000-00 |
500 mL |
£73.75
Each |
Estimated Shipment: 02-06-2025
Log in to see stock. |
||||||
10249601
|
Heidolph™
514-84000-00 |
1000 mL |
£82.45
Each |
Estimated Shipment: 11-06-2025
Log in to see stock. |
||||||
10030972
|
Heidolph™
15-300-004-11 |
10 L |
£1420.00
Each |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||||
Description
- With S 35/20
- Part number 15-300-004-11: includes drain valves
- Included as a standard for all Hei-VAP Industrial models
Specifications
Clear | |
Glass | |
Receiving Flask | |
35/20 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heidolph™ Receiving Flask