missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ Recirculating Cooling Baths with Water Compressor

Used for routine cooling applications both within laboratory and wider industrial workplace. Julabo™ Recirculating Cooling Baths with Water Compressor has large, bright LED display.

Brand:  Julabo™ 950005107P3H0

 View more versions of this product

Product Code. 11944838

  • £23875.00 / Each
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ergonomic design and easy operation
  • Splashproof keypad with integrated mains switch
  • Reliable microprocessor PID temperature control
  • Filling level indicator
  • Powerful immersion pumps, suitable for continuous operation
  • Permissible temperature in return line +80°C
  • Easy filling from the top with hinged protective lid
  • Low liquid level protection with optical and audible alarm signal
  • Integrated stainless steel bath tanks
  • Removable venting grid for cleaning of the condenser
  • Front drain
  • No side vents
  • RS232 interface for PC-connection
  • IP class according to IEC 60529: 21
  • Pressure indicator
  • Adjustable bypass for pump pressure
  • Water cooled
  • Alarm output, potential-free change-over contact (max. 30 VA)
Specifications

Specifications

43 to 60 L
1.2kW at -10°C, 2.5kW at 0°C, 5kW at 20°C (Medium Ethanol)
For industrial applications
12 kW
SC5000w
±0.1°C
59 cm
153 kg
230 V
CE, Classification III (FL) according to DIN 12876-1
33 L/min.
5°C to 40°C
50.8 psi
R404A
67 cm
112 cm
3 x 230 V 60 Hz 19 A
60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers