Learn More
Kartell™ Red Rubber Conical Stoppers
Kartell™ Red Rubber Conical Stoppers are suitable for high temperatures and are used in combination with a flask, bottle, or tube.
Brand: Kartell™ 0113700
Code : A0
Additional Details : Weight : 0.01000kg
Description
Kartell™ Red Rubber Conical Stoppers are suitable for high temperatures and are used in combination with a flask, bottle, or tube.
- For general purpose use
- Red rubber
- Conical shape
- Size: lower (bottom) diameter x height
Specifications
Red | |
General purpose laboratory | |
16 x 26mm | |
23 mm | |
Rubber |
Tapered Stopper | |
26mm | |
16 mm | |
25/Pk. | |
Conical |