missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Red Rubber Conical Stoppers
Kartell™ Red Rubber Conical Stoppers are suitable for high temperatures and are used in combination with a flask, bottle, or tube.
£5.95 - £35.65
Specifications
Color | Red |
---|---|
Material | Rubber |
Shape | Conical |
For Use With (Application) | General purpose laboratory |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10182371
|
Kartell™
0114600 |
41 x 53mm |
£6.90
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
12687785
|
Kartell™
0114800 |
52 x 70mm |
£15.25
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
10631552
|
Kartell™
0113100 |
9 x 18mm |
£5.95
Pack of 25 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
10439402
|
Kartell™
0113700 |
16 x 26mm |
£35.65
Pack of 25 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
12677805
|
Kartell™
0113900 |
21 x 29mm |
£33.90
Pack of 25 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
12691016
|
Kartell™
0114700 |
43 x 60mm |
£19.75
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
12621016
|
Kartell™
0112900 |
6 x 18mm |
£7.95
Pack of 25 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
Description
Kartell™ Red Rubber Conical Stoppers are suitable for high temperatures and are used in combination with a flask, bottle, or tube.
- For general purpose use
- Red rubber
- Conical shape
- Size: lower (bottom) diameter x height
Specifications
Red | |
Rubber | |
Conical | |
General purpose laboratory |