missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Red Rubber Tubing, Medium Wall

A light and flexible tubing option for transferring liquids, gases and dilute acids.

Brand:  Fisherbrand™ FB50739

 View more versions of this product

Product Code. 11537053

  • £105.57 / 10m
Estimated Shipment: 13-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Higher resilience than most other polymers
  • Temperature range: −40° to +70°C
  • Light and flexible, for transferring liquids, gases and dilute acids
  • Not suitable for use with petroleum oils and hydrocarbon solvents (see neoprene tubing)
Specifications

Specifications

12.7 mm
10 m
For transferring liquids, gases and dilute acids
Flexible
Rubber
3.2 mm
Red
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Red Rubber Tubing, Medium Wall > Size: 12.7 x 19mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.