Learn More
Contec™ ReFIBE™ Wipes
Contec™ ReFIBE™ Wipes are made from 100% recycled plastic bottles, making them a sustainable single-use option for critical manufacturers in the Life Sciences, Pharmaceutical, Medical Device, and Semi-Conductor industries.
Brand: Contec™ RFHS-99IR
769.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
The revolutionary recycling process converts post-consumer plastic to 100% continuous filament polyester, the same substrate used in many of Contec™'s standard polyester wipes and mops.
As synthetic polyester, ReFIBE™ wipes are exceptionally clean and are compatible with a wide range of cleanroom solutions and disinfectants. Like Contec™'s standard polyester wipes, ReFIBE™ is laundered and packaged in an ISO 4 cleanroom. Low in releasable particles and fibers, ReFIBE™ wipes can be used in place of traditional polyester to incorporate sustainability without compromising quality or performance. Available in 9 x 9 in. and 12 x 12 in. sizes.
How is a wipe made from recycled materials?
- Post consumer bottles are collected
- Bottles are chopped into flake and cleaned
- Bottle flake is melted, filtered and formed into chip
- Chip is melted and made into yarn
- Yarn is knitted into ReFIBE™ Wipes
ReFibe™ Wipe Data:
- 2.72 Particles (x10/wipe)
- 0.15 Fibers (x10/wipe)
- 0.01 g/wipe (Non-Volatile Residue)
- 275 mL/wipe (Sorbency)
- 1 s (Sorbency Rate)
Specifications
Cleanroom Wiper | |
23 cm | |
23 cm | |
Not Autoclavable | |
White | |
Laser cut | |
1-ply |
9 in. | |
9 in. | |
Recycled Polyester | |
124 gsm | |
Single-use | |
23 x 23 cm (9 x 9 in.) | |
Sterile |