Learn More
Contec™ ReFIBE™ Wipes
Contec™ ReFIBE™ Wipes are made from 100% recycled plastic bottles, making them a sustainable single-use option for critical manufacturers in the Life Sciences, Pharmaceutical, Medical Device, and Semi-Conductor industries.
£487.00 - £1040.00
Specifications
Product Type | Cleanroom Wiper |
---|---|
Material | Recycled Polyester |
Basis Weight | 124 g/m2 |
Color | White |
Edges | Laser cut |
Product Code | Brand | Dimensions (L x W) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Sterility | Price | Quantity & Availability | ||||
16505284
|
Contec™
RFHS-99 |
22.86 x 22.86 cm (9 x 9 in.) | Non-Sterile |
£710.00
Pack of 1800 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
16595274
|
Contec™
RFHS-1212 |
30.48 x 30.48 cm (12 x 12 in.) | Non-Sterile |
£487.00
Pack of 750 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
17275286
|
Contec™
RFHS-1212IR |
30.48 x 30.48 cm (12 x 12 in.) | Sterile |
£1040.00
Pack of 1000 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
17285286
|
Contec™
RFHS-99IR |
22.86 x 22.86 cm (9 x 9 in.) | Sterile |
£940.00
Pack of 1200 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
Description
The revolutionary recycling process converts post-consumer plastic to 100% continuous filament polyester, the same substrate used in many of Contec™'s standard polyester wipes and mops.
As synthetic polyester, ReFIBE™ wipes are exceptionally clean and are compatible with a wide range of cleanroom solutions and disinfectants. Like Contec™'s standard polyester wipes, ReFIBE™ is laundered and packaged in an ISO 4 cleanroom. Low in releasable particles and fibers, ReFIBE™ wipes can be used in place of traditional polyester to incorporate sustainability without compromising quality or performance. Available in 9 x 9 in. and 12 x 12 in. sizes.
How is a wipe made from recycled materials?
- Post consumer bottles are collected
- Bottles are chopped into flake and cleaned
- Bottle flake is melted, filtered and formed into chip
- Chip is melted and made into yarn
- Yarn is knitted into ReFIBE™ Wipes
ReFibe™ Wipe Data:
- 2.72 Particles (x10/wipe)
- 0.15 Fibers (x10/wipe)
- 0.01 g/wipe (Non-Volatile Residue)
- 275 mL/wipe (Sorbency)
- 1 s (Sorbency Rate)
Specifications
Cleanroom Wiper | |
124 g/m2 | |
Laser cut |
Recycled Polyester | |
White |