Learn More
Brady™ Reflective Solid Color Marking Tape
The marking of transport routes must be both flexible and durable, as they are constantly adapted to the changing demands and needs within your facility or warehouse. Reflective Solid Color Marking Tape gives an extra margin of safety during blackouts, at night, or in low-light conditions.
Brand: Brady™ 078989
Code : NEW
Additional Details : Weight : 0.15200kg
Description
- These tapes give an extra margin of safety during blackouts, at night, or in low-light conditions.
Specifications
1 Roll | |
Permanent Acrylic | |
Utility plant markings, Reflective Bradystake, Warning Stakes, reflective warning stripes, checks and solid color | |
Plastic | |
4.57 m x 50.80 mm | |
2 in. | |
Orange | |
4.57 m | |
ASTM D 2979, ASTM D 523 |
15 ft. | |
Reflective Solid Colour Tape - Orange | |
Floor Marking Tape | |
-40°C to +70°C | |
0.081 mm | |
-40°F to +158°F | |
50.8 mm | |
Semi-gloss |