missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reflective Solid Color Marking Tape
The marking of transport routes must be both flexible and durable, as they are constantly adapted to the changing demands and needs within your facility or warehouse. Reflective Solid Color Marking Tape gives an extra margin of safety during blackouts, at night, or in low-light conditions.
£20.75 - £27.65
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Material | Plastic |
Finish | Semi-gloss |
For Use With (Application) | Utility plant markings, Reflective Bradystake, Warning Stakes, reflective warning stripes, checks and solid color |
Length (English) | 15 ft. |
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
11711945
|
Brady™
078989 |
Orange | 4.57 m x 50.80 mm |
£20.75
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11721945
|
Brady™
078990 |
Orange | 4.57 m x 76.20 mm |
£27.65
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11771935
|
Brady™
078985 |
White | 4.57 m x 50.80 mm |
£20.75
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11791935
|
Brady™
078987 |
White | 4.57 m x 76.20 mm |
£27.65
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11781935
|
Brady™
078986 |
Yellow | 4.57 m x 50.80 mm |
£21.10
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11701945
|
Brady™
078988 |
Yellow | 4.57 m x 76.20 mm |
£27.65
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
- These tapes give an extra margin of safety during blackouts, at night, or in low-light conditions.
Specifications
Permanent Acrylic | |
Semi-gloss | |
15 ft. | |
1 Roll | |
-40°C to +70°C |
Plastic | |
Utility plant markings, Reflective Bradystake, Warning Stakes, reflective warning stripes, checks and solid color | |
4.57 m | |
-40°F to +158°F | |
0.081 mm |