missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Reflexor™ 36903 Shoes
ESD dissipative shoe includes PU-sole with high slip resistance.
£107.53
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E SRB |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15670798
|
Abeba™
36903/36 |
36 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15680798
|
Abeba™
36903/37 |
37 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15690798
|
Abeba™
36903/38 |
38 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15600808
|
Abeba™
36903/39 |
39 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15610808
|
Abeba™
36903/40 |
40 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15620808
|
Abeba™
36903/41 |
41 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15630808
|
Abeba™
36903/42 |
42 |
£107.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, E SRB
- Smooth leather white
- Slip resistance PU outsole sole
- 2 replaceable Reflexor™ insoles (article no. 3565/ 3567)
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- Lining microfiber, respiration absorbing
- Instep area with elastic band
- Buckle fastening
- Hand-sewn seam
Specifications
CE EN ISO 20347:2012 OB A, E SRB | |
Microfiber | |
Slip-resistant | |
36903 |
White | |
Leather | |
Polyurethane |