missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Refrigerant Pack Phase Change Gel
Keep sensitive materials at the right temperature. Returns to gel state when thawed.
£28.54 - £57.33
Specifications
Width (Metric) Exterior | 19.7 cm |
---|---|
Length (English) Exterior | 10.5 in. |
Width (English) Exterior | 7.75 in. |
Length (Metric) Exterior | 26.7 cm |
Height (English) Exterior | 1.18 in. |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
12348717
|
Cole-Parmer™
06347-76 |
-1°C (30°F) |
£28.54
Pack of 6 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
12378717
|
Cole-Parmer™
06347-83 |
-23°C |
£57.33
Pack of 6 |
In Stock
Log in to see stock. |
|||||
Description
- Phase change formula lasts 15% longer than standard gel packs
- Four formulations from 32 to -10°F (0 to -23°C)
- Nontoxic and reusable
Specifications
19.7 cm | |
7.75 in. | |
1.18 in. | |
48 oz. | |
1419.5 mL |
10.5 in. | |
26.7 cm | |
3 cm | |
1360 g | |
26.7 x 19.7 x 3 cm |