Learn More
Grant Instruments™ Refrigerated Immersion Coolers

Refrigerated immersion coolers consists of a cooling coil connected to a refrigeration unit by a flexible pipe. Extract heat continuously, with the bath control unit controlling temperature.
£2535.00 - £3090.00
Specifications
Description | 460 x 305 x 225 mm (D x W x H) |
---|---|
Length (Metric) Hose | 925 mm |
Electrical Requirements | 120/230 V |
Voltage | 120/230 V |
Product Code | Brand | Cooling Capacity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cooling Capacity | Price | Quantity & Availability | ||||||
11466487
![]() |
Grant Instruments™
C1GR |
350w at 20°C, 110w at 0°C |
£2535.00
Each |
In Stock
Log in to see stock. |
||||||
11476487
![]() |
Grant Instruments™
C2GR |
400w at 20°C, 320w at 0°C, 170w at -10°C |
£3090.00
Each |
In Stock
Log in to see stock. |
||||||
Description
Refrigerated immersion coolers consists of a cooling coil connected to a refrigeration unit by a flexible pipe. Extract heat continuously, with the bath control unit controlling temperature.
- C1GR 0°C to 40°C The cooling coil can be continuously immersed in liquids up to 100°C with the cooler switched off and may be used to cool liquid down from 100°C but it is not designed for continuous operation above 40°C.
- C2GR: -15°C to 40°C
Specifications
460 x 305 x 225 mm (D x W x H) | |
925 mm | |
120/230 V | |
120/230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.