missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Uniflo Syringe Filter, Regenerated Cellulose Membrane
Offers broad compatibility with a wide range of aqueous and nonaqueous solvents. Whatman™ Uniflo Syringe Filter, Regenerated Cellulose Membrane is a disposable, hydrophilic filter unit that is mechanically stable with low protein binding, plus low extractable levels to minimize contamination.
Brand: Cytiva 10463462
This item is not returnable.
View return policy
Description
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 10mL (13mm filters) or 100mL (25mm filters).
- Combines premium quality with economic efficiency
- Available in a variety of membrane choices with a polypropylene overmold housing
- A range of sizes and pore sizes to meet the filtration application needs
- Individual ink-jet printing on the filter for easy identification
- Packaged in a clean, compact recyclable plastic box to optimize benchtop space
Specifications
Single-use | |
Regenerated Cellulose | |
Non-sterile | |
HPLC sample filtration | |
Hydrophilic | |
500 | |
Resealable, recyclable plastic boxes | |
500 Pack | |
Up to 100 mL (Sample) | |
29.2 mm |
Aqueous and nonaqueous samples | |
0.45 μm | |
0.65 cm2 | |
Polypropylene | |
Female Luer Lock | |
Male Slip Luer | |
67.5 psi | |
UNIFLO Syringe Filter | |
24.5 mm | |
25 mm |