missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Fan, Reinforced
This Reinforced Fan is the 400 V option model, used to increase air change rates.
£1580.00 - £1855.00
Specifications
Description | Fan, reinforced - 400 V option model, to increase air change rates |
---|---|
Type | Fan |
For Use With (Application) | Increasing Air Change Rates |
Voltage | 400 V |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
16424129
|
BINDER™
8012-1200 |
BINDER Chambers FP 400 Drying and Heating Chambers with Forced Convection and Program Functions |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16434129
|
BINDER™
8012-1201 |
BINDER Chambers FP 720 Drying and Heating Chambers with Forced Convection |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- 400 V option model
- Increases air change rates
Specifications
Fan, reinforced - 400 V option model, to increase air change rates | |
Fan | |
Increasing Air Change Rates | |
400 V |