missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Fan, Reinforced

Reinforced fan for increased air change rates, including up-rated heat output for faster heating up time and improved recovery time up to 300°C; not in conjunction with load management option.

Brand:  BINDER™ 8012-1781

 View more versions of this product

Product Code. 16474439

  • £2710.00 / Each
Estimated Shipment: 18-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 400 V option model
  • Increases air change rates
  • Uprated heat output for faster heating up time and improved recovery time
  • For use with temperatures up to 300°C
  • Not for use in conjunction with load management option
Specifications

Specifications

Fan, reinforced - 400 V option model, for increased air change rates, incl. uprated heat output for faster heating up time and improved recovery time; max. 300°C; not in conjunction with load management option
300°C (Max.)
Increasing Air Change Rates, Including Uprated Heat Output
BINDER Chambers FED 720 Drying and Heating Chambers with Forced Convection and Enhanced Timer Functions
Fan
400 V