missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Fan, Reinforced
Reinforced fan for increased air change rates, including up-rated heat output for faster heating up time and improved recovery time up to 300°C; not in conjunction with load management option.
£2550.00
Specifications
Description | Fan, reinforced - 400 V option model, for increased air change rates, incl. uprated heat output for faster heating up time and improved recovery time; max. 300°C; not in conjunction with load management option |
---|---|
Temperature (Metric) | 300°C (Max.) |
Type | Fan |
Voltage | 400 V |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
16404059
|
BINDER™
8012-1062 |
BINDER Chambers FD 720 Drying and Heating Chambers with Forced Convection |
£2550.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
16474439
|
BINDER™
8012-1781 |
BINDER Chambers FED 720 Drying and Heating Chambers with Forced Convection and Enhanced Timer Functions |
£2550.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
Description
- 400 V option model
- Increases air change rates
- Uprated heat output for faster heating up time and improved recovery time
- For use with temperatures up to 300°C
- Not for use in conjunction with load management option
Specifications
Fan, reinforced - 400 V option model, for increased air change rates, incl. uprated heat output for faster heating up time and improved recovery time; max. 300°C; not in conjunction with load management option | |
300°C (Max.) | |
Fan | |
400 V |