missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Inner Chamber, Reinforced

This Reinforced Inner Chamber increases the maximum total load to 350 kg for assorted BINDER™ Drying and Heating Chambers.

Brand:  BINDER™ 8012-1827

Additional Details : Weight : 0.00100kg

 View more versions of this product

Product Code. 16414459

  • £1855.00 / Each
Estimated Shipment: 16-09-2024
to see stock.
Add to basket

Description

Description

  • Increases capacity to accomodate up to 350 kg
  • For use with assorted BINDER™ Drying and Heating Chambers
Specifications

Specifications

771.62 lb.
350 kg
Inner Chamber
Inner chamber, reinforced - max. total load 350 kg
BINDER Chambers ED 720 Drying and Heating Chambers with Natural Convection
400 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers