missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Inner Chamber, Reinforced
This Reinforced Inner Chamber increases the maximum total load to 350 kg for assorted BINDER™ Drying and Heating Chambers.
£1855.00
Specifications
Capacity (English) | 771.62 lb. |
---|---|
Description | Inner chamber, reinforced - max. total load 350 kg |
Capacity (Metric) | 350 kg |
Type | Inner Chamber |
Voltage | 400 V |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
16414459
|
BINDER™
8012-1827 |
BINDER Chambers ED 720 Drying and Heating Chambers with Natural Convection |
£1855.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
16454449
|
BINDER™
8012-1821 |
BINDER Chambers FD 720 Drying and Heating Chambers with Forced Convection |
£1855.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
Description
- Increases capacity to accomodate up to 350 kg
- For use with assorted BINDER™ Drying and Heating Chambers
Specifications
771.62 lb. | |
350 kg | |
400 V |
Inner chamber, reinforced - max. total load 350 kg | |
Inner Chamber |