missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Inner Chamber, Reinforced
This Reinforced Inner Chamber increases the maximum total load to 350 kg for assorted BINDER™ Drying and Heating Chambers.
Brand: BINDER™ 8012-1821
Additional Details : Weight : 0.00100kg
Description
- Increases capacity to accomodate up to 350 kg
- For use with assorted BINDER™ Drying and Heating Chambers
Specifications
771.62 lb. | |
350 kg | |
Inner Chamber |
Inner chamber, reinforced - max. total load 350 kg | |
BINDER Chambers FD 720 Drying and Heating Chambers with Forced Convection | |
400 V |