missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Reinforced Photoluminescent Aluminum Anti-Slip Strip

The self-adhesive Reinforced Photoluminescent Aluminum Anti-Slip Strip is ideal for marking the edges of stairs and doorways. Available in different luminous intensities.

Brand:  Brady™ 251932

Code : NEW

Additional Details : Weight : 0.06600kg

 View more versions of this product

Product Code. 11776645

  • £48.90 / Each
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Self-adhesive aluminium anti-skid strip is ideal for marking the edges of stairs and doorways.
  • Available in different luminous intensities.
Specifications

Specifications

1 Ea.
Photoluminescent Anti-skid Strips - Aluminium High intensity / Striped
Anti-skid Tape
-40°C to +110°C
0.148 mm
-40°F to +230°F
50 mm
2.6 ft.
Exit and directional signs
Aluminum
0.80 m x 50 mm
1.97 in.
Photoluminescent, Black
0.8 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers