missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Photoluminescent Aluminum Anti-Slip Strip
The self-adhesive Reinforced Photoluminescent Aluminum Anti-Slip Strip is ideal for marking the edges of stairs and doorways. Available in different luminous intensities.
£37.50 - £48.90
Specifications
Material | Aluminum |
---|---|
For Use With (Application) | Exit and directional signs |
Length (English) | 2.6 ft. |
Length (Metric) | 0.8 m |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
11776645
|
Brady™
251932 |
Photoluminescent, Black | 0.80 m x 50 mm |
£48.90
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11766645
|
Brady™
251930 |
Photoluminescent, Black | 0.80 m x 30 mm |
£37.50
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11742005
|
Brady™
251928 |
Photoluminescent | 0.80 m x 50 mm |
£40.65
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
- Self-adhesive aluminium anti-skid strip is ideal for marking the edges of stairs and doorways.
- Available in different luminous intensities.
Specifications
Aluminum | |
2.6 ft. | |
1 Ea. | |
-40°C to +110°C |
Exit and directional signs | |
0.8 m | |
-40°F to +230°F | |
0.148 mm |