Learn More
Gilson™ Pipet Tips Reload Pack for Pipetman™
Reload your standard Pipetman™ diamond tip pipet tip box wiimply and quickly with a full pack of new tips. Gilson™ Pipet Tips Reload Pack for Pipetman™ are autoclavable.
Brand: Gilson™ F167012
45.91 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.54000kg
Description
- Quickest way to reload empty box (sold separately)
- Uses 70% less plastic
- Recyclable
- Easy to store
- Affordable and convenient
- Fully autoclavable
- Available in three sizes:
- 0.1 - 2.0μL
- 2 - 2000μL
- 100 - 10000μL
Specifications
Pipet tip | |
Autoclavable | |
0.008μL | |
4.5cm | |
Refill | |
Gilson™ Pipetman™, Gilson™ Pipetman™ P2N, Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P2, Gilson™ Pipetman™ P10M, Gilson™ Pipetman™ P2, Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P2N, Gilson™ Pipetman™ | |
Polypropylene |
100 to 1000 μL | |
DL10 | |
−0.05 to −0.025μL | |
Liquid handling | |
960/Pk | |
Yes |