missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Repeater Dispensing Pipettor Syringe Tip Adapters
Corning™ Repeater Dispensing Pipettor Syringe Tips are available sterile or non-sterile for precise, positive-displacement dispensing of viscous or volatile liquids
Brand: Corning™ 4218
Additional Details : Weight : 5.00000kg
Description
- Made from high quality polypropylene
- Autoclavable at 121°C, 25 minutes
Specifications
ISO8655 | |
Red | |
Repetitive Dispensing Pipettor | |
Non-sterile | |
5 to 25 mL |
Corning™ Repetitive Dispensing Pipettor Tips | |
Plastic | |
1 | |
Syringe Tip Adapter | |
25 mL |