missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Repeater Dispensing Pipettor Syringe Tip Adapters
Corning™ Repeater Dispensing Pipettor Syringe Tips are available sterile or non-sterile for precise, positive-displacement dispensing of viscous or volatile liquids
£4.30
Specifications
Certifications/Compliance | ISO8655 |
---|---|
Compatible Tips | Corning™ Repetitive Dispensing Pipettor Tips |
Material | Plastic |
Model | Repetitive Dispensing Pipettor |
Number of Channels | 1 |
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
15833875
|
Corning™
4218 |
5 to 25 mL | Red |
£4.30
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
15843875
|
Corning™
4219 |
50 mL | White |
£4.30
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
Description
- Made from high quality polypropylene
- Autoclavable at 121°C, 25 minutes
Specifications
ISO8655 | |
Plastic | |
1 | |
Syringe Tip Adapter |
Corning™ Repetitive Dispensing Pipettor Tips | |
Repetitive Dispensing Pipettor | |
Non-sterile |