missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Step-R™ Repeating Pipettor Syringe Tips, Sterile
Corning™ Step-R™ Repeating Pipettor Syringe Tips, Sterile provide precise, positive-displacement dispensing of viscous or volatile liquids.
£31.66 - £178.28
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ISO8655 ISO11137 |
Material | Polypropylene |
Sterility | Sterile |
For Use With (Application) | Dispensing of viscous and volatile liquids |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15823905
|
Corning™
6628 |
0.05 mL |
£178.28
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15833905
|
Corning™
6629 |
0.5 mL |
£83.72
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15843905
|
Corning™
6630 |
1.25 mL |
£83.72
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15853905
|
Corning™
6631 |
2.5 mL |
£83.72
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15863905
|
Corning™
6632 |
5 mL |
£83.72
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15873905
|
Corning™
6633 |
12.5 mL |
£83.72
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15883905
|
Corning™
6634 |
25 mL |
£31.66
Pack of 25 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15893905
|
Corning™
6635 |
50 mL |
£33.81
Pack of 25 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
Description
- Ideal for viscous, dense and volatile liquides
- Minimum increments printed on the syringe itself
- Accurately deliver selected dose
- Made from high quality polypropylene and polyethylene
- Pyrogen-, ATP-, RNase-, and DNase-free
Spécification
Autoclavable | |
Polypropylene | |
Dispensing of viscous and volatile liquids |
ISO8655 ISO11137 | |
Sterile |