missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Replacement Deuterium Lamp for Agilent UV and Visible HPLC Detector
Replacement Deuterium Lamp for Agilent UV and Visible HPLC Detector has 2000 hours or 12 months shelf life.
£565.00
Specifications
Light Source | Deuterium |
---|---|
Weight (English) | 0.36 lb. |
Weight (Metric) | 0.16 kg |
Product Type | Detector Lamp |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15192738
|
Fisherbrand™
11941-12 |
Agilent 1100 DAD, 8453 UV and Visible HPLC Detector |
£565.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Long life
- Drop-in OEM replacement
- Traceable by serial number
Compliance
WEEE and ROHS compliant
Specifications
Deuterium | |
0.36 lb. | |
0.16 kg | |
Detector Lamp |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Replacement Deuterium Lamp for Agilent UV and Visible HPLC Detector